Tube Stock, Black, 3/16" Inside dia.
Mfr # BULK-CT-CF-3
Zoro # G7285794
product price: $30.95
/eaKey Features
Material
Carbon Fiber
Color
Black
Length
4 ft
Shape
Round Tube
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-CT-CF-3
Zoro #
G7285794
UPC #
193005350666
Country of Origin
China
Dimensions
Length
4 ft
Outside Dia.
1/4 in
Inside Dia.
3/16 in
Wall Thickness
1/32 in
Length Tolerance
Oversized/-1.000 in
Outside Dia. Tolerance
+/-0.010
Inside Dia. Tolerance
+/-0.010
Outside Diameter Tolerance
+0.01/-0.002 in
Inside Diameter Tolerance
+0.016/-0.012 in
Inside Diameter
3/16 in
Plastic Length Tolerance
Oversized/-1.000 in
Outside Diameter
1/4 in
Plastic Length
4 ft
Overall Length
4 ft
Description
Standard Carbon Fiber Round Tube, Material Carbon Fiber, Clarity Opaque, Color Black, Inside Diameter 3/16 in, Outside Diameter 1/4 in, Wall Thickness 1/32 in, Overall Length 4 ft, Tensile Strength 120,000 psi, Grade Standard, Density 0.05 lb/cu in, Wall Thickness Tolerance +/-0.010 in, Outside Diameter Tolerance +0.01/-0.002 in, Maximum Temperature 180 Degrees F, Tensile Strength Rating Excellent, Water Absorption Not Applicable, Wear Factor Fair, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.