Zoro Homepage

Tube Stock, Black, 5/8" Inside dia.

  • Mfr # BULK-CT-CF-25

  • Zoro # G7285864


product price: $42.39
/ea

Key Features

Material
Carbon Fiber
Color
Black
Shape
Round Tube
Grade
Standard
Length Tolerance
Oversized/-1.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CT-CF-25
Zoro #
G7285864
UPC #
193005350796
Country of Origin
China

Dimensions

Length
12 in
Length Tolerance
Oversized/-1.000 in
Inside Dia.
5/8 in
Outside Dia.
3/4 in
Inside Dia. Tolerance
+/-0.010
Wall Thickness
1/16 in
Outside Dia. Tolerance
+/-0.010
Outside Diameter Tolerance
+0.021/-0.013 in
Outside Diameter
3/4 in
Plastic Length Tolerance
Oversized/-1.000 in
Inside Diameter Tolerance
+0.023/-0.019 in
Inside Diameter
5/8 in
Plastic Length
1 ft
Overall Length
12 in

Description

Standard Carbon Fiber Round Tube, Material Carbon Fiber, Clarity Opaque, Color Black, Inside Diameter 5/8 in, Outside Diameter 3/4 in, Wall Thickness 1/16 in, Overall Length 12 in, Tensile Strength 120,000 psi, Grade Standard, Density 0.05 lb/cu in, Wall Thickness Tolerance +/-0.010 in, Outside Diameter Tolerance +0.021/-0.013 in, Maximum Temperature 180 Degrees F, Tensile Strength Rating Excellent, Water Absorption Not Applicable, Wear Factor Fair, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.