Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Stock, PVC, 1/8iDx1/4oD

  • Mfr # 509446

  • Zoro # G2275196


product price: $23.35
/ea

Key Features

Material
PVC
Color
Colorless
Length
50 ft
Shape
Round
Tensile Strength Rating
Poor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509446
Zoro #
G2275196
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Wall Thickness
0.06 in
Inside Dia. Tolerance
+/0.005
Outside Dia. Tolerance
+/0.005
Outside Dia.
1/4 in
Inside Dia.
1/8 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter
1/8 in
Outside Diameter
1/4 in
Plastic Length
50 ft

Details

Item
PVC Tube Stock
Material
PVC
Color
Colorless
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Standards
10/2011/EU, 3-1, Japan Food Sanitation Law #371/1959, NSF, Reach 1935/2004/EC
Tensile Strength (PSI)
2,200 psi
Max. Temp. (F)
165 Degrees F
Type
Virgin Food Contact Grade
Wall Thickness Tolerance
+/-10%
Maximum Temperature
165 Degrees F
Tensile Strength
2,200 psi
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Wear Factor
Fair
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Good
UV Resistant
No
Water Absorption
0.06 %
Impact Strength
1.0 ft-lb/in
Friction Coefficient
0.01
UV-Resistant
Not UV-Resistant
Shore Hardness
89 Shore D
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
481,000 psi
Coefficient of Thermal Expansion
5.8 x 10.5 in/in/ Degrees C
FDA Compliance
NSF51/NSF61/USP Class VI
Rockwell Hardness
115 HRR
Wear Rate
4.00 x 10^-3 cu mm/N-m
Dielectric Strength
544 V/mil
Static-Resistant
Not Static-Resistant
Light Transmission
88 %
Minimum Temperature
-40 Degrees F
Metal Detectable
Not Metal Detectable
Fabrication
Extruded

Description

PVC Tube Stock, PVC, Grade Standard, Outside Diameter 1/4 in, Inside Diameter 1/8 in, Colorless, Plastic Clarity Opaque, Shape Round, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.01, Water Absorption 0.06 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.