Tube Stock, UHMW-PE, 1 in., 2-1/2 in.

  • Mfr # 1UWK5

  • Zoro # G2699654


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
White
Length
1 ft
Shape
Round
Tensile Strength Rating
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UWK5
Zoro #
G2699654
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft
Wall Thickness
0.75 in
Length Tolerance
+0.060 in /-0.000 in
Outside Dia.
2 1/2 in
Inside Dia.
1 in
Inside Dia. Tolerance
+/-0.160 in
Outside Dia. Tolerance
+/-0.160
Outside Diameter Tolerance
+/-0.160 in
Inside Diameter
1 in
Outside Diameter
2 1/2 in
Inside Diameter Tolerance
+/-0.160 in
Plastic Length Tolerance
+0.060/-0.000 in
Plastic Length
12 in

Details

Item
Polyethylene Tube Stock
Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Type
Virgin Food Contact Grade
Standards
3-A Dairy, USDA
Max. Temp. (F)
180 Degrees F
Tensile Strength (PSI)
5,800 psi
Min. Temp. (F)
-20 Degrees F
Wall Thickness Tolerance
+20/-0%
Machinability
70 %
Water Absorption Rating
Excellent
Minimum Temperature
-22 Degrees F
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
Plastic Hardness Rating
Medium
Maximum Temperature
180 Degrees F
Tensile Strength
5,800 psi
Water Absorption
0.01 %
Friction Coefficient
0.14
Friction Rating
Very Slippery
Impact Strength
No Break
UV Resistant
No
Plastic Hardness
66D
Plastic Clarity
Opaque
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Shore Hardness
66 Shore D
FDA Compliance
21 CFR S177.1520
Fabrication
Extruded
Rockwell Hardness
65 HRM
Flexural Modulus
125,000 psi
Wear Rate
3.36 x 10^-5 cu mm/N-m
Dielectric Strength
900 V/mil

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +0.060/-0.000 in, Outside Diameter 2 1/2 in, Inside Diameter 1 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.