Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Stock, UHMW-PE, 2-3/4 in., 3-1/8 in.

  • Mfr # 1UWL1

  • Zoro # G3454087


product price: $39.59
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UWL1
Zoro #
G3454087
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft
Inside Dia. Tolerance
+/-0.160 in
Wall Thickness
0.19 in
Inside Dia.
2 3/4 in
Outside Dia. Tolerance
+/-0.160
Outside Dia.
3 1/8 in
Length Tolerance
+0.060 in /-0.000 in
Outside Diameter
3 1/8 in
Inside Diameter
2 3/4 in
Outside Diameter Tolerance
+/-0.160 in
Plastic Length Tolerance
+0.060/-0.000 in
Inside Diameter Tolerance
+/-0.160 in
Plastic Length
12 in

Details

Item
Polyethylene Tube Stock
Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Standards
3-A Dairy, USDA
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Type
Virgin Food Contact Grade
Tensile Strength (PSI)
5,800 psi
Wall Thickness Tolerance
+20/-0%
Friction Coefficient
0.14
Friction Rating
Very Slippery
Machinability
70 %
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Minimum Temperature
-22 Degrees F
Plastic Hardness Rating
Medium
Plastic Hardness
66D
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
UV Resistant
No
Impact Strength Rating
Excellent
Impact Strength
No Break
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Tensile Strength
5,800 psi
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Fabrication
Extruded
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
125,000 psi
Rockwell Hardness
65 HRM
Dielectric Strength
900 V/mil
Shore Hardness
66 Shore D
Wear Rate
3.36 x 10^-5 cu mm/N-m
FDA Compliance
21 CFR S177.1520

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +0.060/-0.000 in, Outside Diameter 3 1/8 in, Inside Diameter 2 3/4 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.