Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Strap, 1/8 In, PK5

  • Mfr # U624 1/8

  • Zoro # G0766534


product price: $5.29
/pk 5, $1.06/ea

Key Features

Material
Copper
Rod Size
1/8 in
Metal Detectable
Yes
Mount Type
Nails/Screws
Overall Width
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U624 1/8
Zoro #
G0766534
UPC #
039923002532
Country of Origin
United States

Dimensions

Rod Size
1/8 in
Overall Width
0.38 in
For Threaded Rod Size
1/8 in
Overall Height
0.25 in
Overall Length
1.32 in
For Copper Tube Size
1/8 in

Details

Material
Copper
Metal Detectable
Yes
Item
Tube Strap
Mount Type
Nails/Screws
Number of Mounting Holes
2
Clamp Type
Two-Hole
Clamp Material
Copper
For Environment
Commercial, Residential
Closure
Nail; Screw

Description

Tube Strap, Clamp Material Copper, Clamp Type Two-Hole, For Copper Tube Size 1/8 in, Number of Mounting Holes 2, Overall Height 0.25 in, Overall Length 1.32 in, Overall Width 0.38 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.