Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Strap, 3/4 In, PK5

  • Mfr # U624 3/4

  • Zoro # G2670376


product price: $3.99
/pk 5, $0.80/ea

Key Features

Material
Copper
Rod Size
3/4 in
Metal Detectable
Yes
Closure
Nail; Screw
Overall Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U624 3/4
Zoro #
G2670376
UPC #
039923002600
Country of Origin
United States

Dimensions

Rod Size
3/4 in
Overall Width
0.9 in
For Copper Tube Size
3/4 in
Overall Length
2 in
For Threaded Rod Size
3/4 in
Overall Height
0.5 in

Details

Material
Copper
Metal Detectable
Yes
Item
Tube Strap
Closure
Nail; Screw
Clamp Material
Copper
Number of Mounting Holes
2
For Environment
Commercial, Residential
Mount Type
Nails/Screws
Clamp Type
Two-Hole

Description

Tube Strap, Clamp Material Copper, Clamp Type Two-Hole, For Copper Tube Size 3/4 in, Number of Mounting Holes 2, Overall Height 0.5 in, Overall Length 2 in, Overall Width 0.9 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.