Tubing, 0.047 in, 1 1/2 in, Rockwell R75

  • Mfr # ZUSA-HT-5442

  • Zoro # G006435049


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.047 in
Material
Nylon
Color
Green
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Abrasion Resistant, Wear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5442
Zoro #
G006435049
UPC #
193005270490
Country of Origin
United States

Dimensions

Wall Thickness
0.047 in
Bend Radius
1 1/2 in
Outside Diameter
5/16 in
Inside Diameter
1/4 in
Overall Length
100 ft

Details

Material
Nylon
Item
Tubing
Color
Green
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Abrasion Resistant, Wear Resistant
Autoclavable
No
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
System of Measurement
Inch
Maximum Operating Pressure
240 psi
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Fitting Compatibility
Compression, Push-to-Connect
Hardness
Rockwell R75
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Flexibility
Rigid
Clarity
Opaque
Stripe Color
No Stripe

Description

Tubing, Application Not Applicable, Color Green, Hardness Rockwell R75, Inside Diameter 15/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 240 psi, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.