Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 0.047 in, No Jacket, 1 1/2 in

  • Mfr # ZUSA-HT-7192

  • Zoro # G006434981


product price: $16.29
/ea

Key Features

Wall Thickness
0.047 in
Material
Nylon
Color
Green
Fitting Compatibility
Compression, Push-to-Connect
Inside Diameter
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7192
Zoro #
G006434981
UPC #
193005271381
Country of Origin
United States

Dimensions

Wall Thickness
0.047 in
Inside Diameter
9/32 in
Overall Length
10 ft
Bend Radius
1 1/2 in
Outside Diameter
3/8 in

Details

Material
Nylon
Color
Green
Item
Tubing
Fitting Compatibility
Compression, Push-to-Connect
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Jacket Color
No Jacket
Stripe Color
No Stripe
Maximum Operating Temperature
200 Degrees F
Flexibility
Rigid
Tube Form
Coil
Maximum Operating Pressure
250 psi
System of Measurement
Inch
Autoclavable
No
Clarity
Opaque
Reinforcement
Not Reinforced
Resistance Properties
Abrasion Resistant, Wear Resistant
Jacket Material
No Jacket
Hardness
Rockwell R75
Peristaltic Pump Compatible
No
Vacuum Rated
Not Rated for Vacuum

Description

Tubing, Application Not Applicable, Color Green, Hardness Rockwell R75, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.