Zoro Homepage

Tubing, 0.555 in. ID, 5/8 in. OD, Aluminum

  • Mfr # 4NTA4

  • Zoro # G1781123


product price: $23.79
/ea

Key Features

Tube Material
Aluminum
Inside Dia.
0.555 in
Outside Dia.
5/8 in
Wall Thickness
0.035 in
Tube Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NTA4
Zoro #
G1781123
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
0.555 in
Outside Dia.
5/8 in
Wall Thickness
0.035 in
Tube Length
6 ft
Overall Length
6 ft
Outside Diameter
5/8 in
Inside Diameter
0.555 in

Details

Tube Material
Aluminum
Max. Pressure
230 psi
Material
Aluminum
Item
Tubing
Seamless/Welded
Seamless
Temp. Range
-112 Degrees F to 300 Degrees F
Standards
WW-T-700/2
Features
Non Heat Treatable
Maximum Operating Temperature
300 Degrees F
Cleaned and Capped
No
Material Grade
3003
Fabrication
Seamless
Industry Application
General Purpose
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Temper
H14
Tube Form
Straight
Minimum Operating Temperature
-112 Degrees F
Maximum Operating Pressure
230 psi

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.555 in, Material Aluminum, Material Grade 3003, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 300 Degrees F, Outside Diameter 5/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards WW-T-700/2, Temper H14, Tube Form Straight, Wall Thickness 0.035 in, Food and Beverage Compatibility Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.