Zoro Homepage

Tubing, 0.625 in, Compression, Push-to-Connect, 50 ft

  • Mfr # ZUSA-HT-7270

  • Zoro # G006435278


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.625 in
Material
Nylon
Color
Blue
Maximum Operating Pressure
240 psi
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7270
Zoro #
G006435278
UPC #
193005272791
Country of Origin
United States

Dimensions

Wall Thickness
0.625 in
Outside Diameter
1/2 in
Bend Radius
2 1/4 in
Overall Length
50 ft
Inside Diameter
3/8 in

Details

Item
Tubing
Material
Nylon
Color
Blue
Maximum Operating Pressure
240 psi
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Resistance Properties
Abrasion Resistant, Wear Resistant
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
No
System of Measurement
Inch
Hardness
Rockwell R75
Flexibility
Rigid
Maximum Operating Temperature
200 Degrees F
Stripe Color
No Stripe
Jacket Color
No Jacket
Autoclavable
No
Jacket Material
No Jacket
Clarity
Opaque

Description

Tubing, Application Not Applicable, Color Blue, Hardness Rockwell R75, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 240 psi, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.