Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum

  • Mfr # 4NTA6

  • Zoro # G1901417


product price: $33.79
/ea

Key Features

Tube Material
Aluminum
Inside Dia.
0.68 in
Outside Dia.
3/4 in
Wall Thickness
0.035 in
Tube Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NTA6
Zoro #
G1901417
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
0.68 in
Outside Dia.
3/4 in
Wall Thickness
0.035 in
Tube Length
6 ft
Outside Diameter
3/4 in
Inside Diameter
0.68 in
Overall Length
6 ft

Details

Tube Material
Aluminum
Max. Pressure
190 psi
Material
Aluminum
Temp. Range
-112 Degrees F to 300 Degrees F
Seamless/Welded
Seamless
Item
Tubing
Standards
WW-T-700/2
Features
Non Heat Treatable
Industry Application
General Purpose
Material Grade
3003
Maximum Operating Temperature
300 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
-112 Degrees F
Cleaned and Capped
No
Temper
H14
Fabrication
Seamless
Tube Form
Straight
Resistance Properties
Corrosion Resistant
Maximum Operating Pressure
190 psi

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.68 in, Material Aluminum, Material Grade 3003, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 300 Degrees F, Outside Diameter 3/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards WW-T-700/2, Temper H14, Tube Form Straight, Wall Thickness 0.035 in, Food and Beverage Compatibility Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.