Zoro Homepage

Tubing, 0.745 in. ID, 7/8 in. OD, Aluminum

  • Mfr # 4NTE9

  • Zoro # G1469291


product price: $52.19
/ea

Key Features

Tube Material
Aluminum
Inside Dia.
0.745 in
Outside Dia.
7/8 in
Wall Thickness
0.065 in
Tube Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NTE9
Zoro #
G1469291
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
0.745 in
Outside Dia.
7/8 in
Wall Thickness
0.065 in
Tube Length
6 ft
Outside Diameter
7/8 in
Inside Diameter
0.745 in
Overall Length
6 ft

Details

Tube Material
Aluminum
Max. Pressure
1391 psi
Material
Aluminum
Temp. Range
-452 Degrees F to 400 Degrees F
Seamless/Welded
Seamless
Standards
AMS4082, ASTM B210
Item
Tubing
Tube Form
Straight
Minimum Operating Temperature
-452 Degrees F
Temper
T6
Cleaned and Capped
No
Resistance Properties
Corrosion Resistant
Fabrication
Seamless
Maximum Operating Temperature
400 Degrees F
System of Measurement
Inch
Weight per Foot
0.195 lb/ft
Maximum Operating Pressure
1,391 psi
Material Grade
6061

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.745 in, Material Aluminum, Material Grade 6061, Maximum Operating Pressure 1,391 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 7/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4082, ASTM B210, Temper T6, Tube Form Straight, Wall Thickness 0.065 in, Food and Beverage Compatibility Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.