Zoro Homepage

Tubing, 0.777 in. ID, 7/8 in. OD, Aluminum

  • Mfr # 4NTE8

  • Zoro # G1234712


product price: $39.29
/ea

Key Features

Tube Material
Aluminum
Inside Dia.
0.777 in
Outside Dia.
7/8 in
Wall Thickness
0.049 in
Tube Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NTE8
Zoro #
G1234712
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
0.777 in
Outside Dia.
7/8 in
Wall Thickness
0.049 in
Tube Length
6 ft
Inside Diameter
0.777 in
Overall Length
6 ft
Outside Diameter
7/8 in

Details

Tube Material
Aluminum
Max. Pressure
1049 psi
Material
Aluminum
Temp. Range
-452 Degrees F to 400 Degrees F
Seamless/Welded
Seamless
Standards
AMS4082, ASTM B210
Item
Tubing
Fabrication
Seamless
Temper
T6
Maximum Operating Pressure
1,049 psi
Weight per Foot
0.149 lb/ft
Minimum Operating Temperature
-452 Degrees F
Tube Form
Straight
Cleaned and Capped
No
System of Measurement
Inch
Maximum Operating Temperature
400 Degrees F
Material Grade
6061
Resistance Properties
Corrosion Resistant

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.777 in, Material Aluminum, Material Grade 6061, Maximum Operating Pressure 1,049 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 7/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4082, ASTM B210, Temper T6, Tube Form Straight, Wall Thickness 0.049 in, Food and Beverage Compatibility Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.