Zoro Homepage

Tubing, 0.87 in. ID, 1 in. OD, Aluminum

  • Mfr # 4NRZ4

  • Zoro # G2984441


product price: $22.89
/ea

Key Features

Tube Material
Aluminum
Inside Dia.
0.87 in
Outside Dia.
1 in
Wall Thickness
0.065 in
Tube Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NRZ4
Zoro #
G2984441
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
0.87 in
Outside Dia.
1 in
Wall Thickness
0.065 in
Tube Length
3 ft
Outside Diameter
1 in
Overall Length
3 ft
Inside Diameter
0.87 in

Details

Tube Material
Aluminum
Max. Pressure
270 psi
Material
Aluminum
Temp. Range
-112 Degrees F to 300 Degrees F
Item
Tubing
Standards
AMS4067, ASTM B210
Seamless/Welded
Seamless
Fabrication
Seamless
Resistance Properties
Corrosion Resistant
Temper
H14
Maximum Operating Temperature
300 Degrees F
System of Measurement
Inch
Material Grade
3003
Tube Form
Straight
Weight per Foot
0.227 lb/ft
Minimum Operating Temperature
-112 Degrees F
Cleaned and Capped
No
Maximum Operating Pressure
270 psi
Features
Non Heat Treatable
Industry Application
General Purpose

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.87 in, Material Aluminum, Material Grade 3003, Maximum Operating Pressure 270 psi, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1 in, Overall Length 3 ft, Resistance Properties Corrosion Resistant, Standards AMS4067, ASTM B210, Temper H14, Tube Form Straight, Wall Thickness 0.065 in, Food and Beverage Compatibility Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.