Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 10mm OD, 100 Ft L, Green

  • Mfr # PU10MAG

  • Zoro # G1231264


product price: $95.59
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Inside Dia.
6.5 mm
Outside Dia.
10 mm
Wall Thickness
1.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU10MAG
Zoro #
G1231264
UPC #
-
Country of Origin
Japan

Dimensions

Inside Dia.
6.5 mm
Outside Dia.
10 mm
Wall Thickness
1.75 mm
Tube Length
100 ft
Inside Diameter
6.5 mm
Overall Length
100 ft
Outside Diameter
10 mm
Bend Radius
25 mm
Outside Diameter Tolerance
+/-0.004 in

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
150 psi
Tube Color
Green
Type
Extruded
Temp. Range
-68 Degrees to 140 Degrees F
Vacuum Rating
28 in Hg
Burst Pressure
600 psi
Item
Tubing
Tolerance
+/-0.004 in
Standards
NSF 51, NSF 61, RoHS Compliant
Application
Air, Lubricant, Water
Material
Polyurethane
Color
Green
Fitting Compatibility
Compression, Barbed, Push-to-Connect
For Environment
Broad Temperature
Reinforcement
Not Reinforced
Features
Flexibility Over a Broad Temperature Range
Does Not Contain
Does Not Impart Taste or Odor
System of Measurement
Metric
Material Trade Name
Surethane
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Clarity
Opaque
Hardness
Shore A 98
Flexibility
Flexible
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
Flow Application
Air and Water Lines, Robotics, Car Wash, and Painting Equipment
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Tube Form
Coil
Maximum Vacuum Pressure
28 in Hg
Stripe Color
No Stripe
Autoclavable
No
Minimum Operating Temperature
-40 Degrees F
Vacuum Rated
Vacuum Rated
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
150 psi
For Fluid Type
Gas, Oil

Description

Tubing, Application Air, Lubricant, Water, Color Green, Hardness Shore A 98, Inside Diameter 6.5 mm, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 10 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.