Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1.152 in ID, 1-1/4 in. OD, Aluminum

  • Mfr # 4NTF6

  • Zoro # G3031865


product price: $39.15
/ea

Key Features

Tube Material
Aluminum
Inside Dia.
1.152 in
Outside Dia.
1 1/4 in
Wall Thickness
0.049 in
Tube Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4NTF6
Zoro #
G3031865
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1.152 in
Outside Dia.
1 1/4 in
Wall Thickness
0.049 in
Tube Length
6 ft
Inside Diameter
1.152 in
Outside Diameter
1 1/4 in
Overall Length
6 ft

Details

Tube Material
Aluminum
Max. Pressure
735 psi
Material
Aluminum
Temp. Range
-452 Degrees F to 400 Degrees F
Standards
AMS4082, ASTM B210
Seamless/Welded
Seamless
Item
Tubing
Temper
T6
Weight per Foot
0.217 lb/ft
Maximum Operating Temperature
400 Degrees F
Cleaned and Capped
No
Fabrication
Seamless
Minimum Operating Temperature
-452 Degrees F
Tube Form
Straight
Material Grade
6061
Maximum Operating Pressure
735 psi
Resistance Properties
Corrosion Resistant
System of Measurement
Inch

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 1.152 in, Material Aluminum, Material Grade 6061, Maximum Operating Pressure 735 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1 1/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4082, ASTM B210, Temper T6, Tube Form Straight, Wall Thickness 0.049 in, Food and Beverage Compatibility Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.