Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 11/64" ID, 1/4" OD, 250Ft, Green

  • Mfr # 4HHD1

  • Zoro # G0537354


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Tube Material
Nylon
Tube Hardness
Shore D: 60 +/-3
Inside Dia.
11/64 in
Outside Dia.
1/4 in
Wall Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HHD1
Zoro #
G0537354
UPC #
190735907894
Country of Origin
China

Dimensions

Inside Dia.
11/64 in
Outside Dia.
1/4 in
Wall Thickness
0.03 in
Tube Length
250 ft
Outside Diameter
1/4 in
Outside Diameter Tolerance
+0.002 to -0.007 in
Overall Length
250 ft
Inside Diameter
3/16 in

Details

Tube Material
Nylon
Tube Hardness
Shore D: 60 +/-3
Max. Pressure
400 psi @ 68 Degrees F
Tube Color
Green
Item
Tubing
Vacuum Rating
28 in Hg
Tolerance
+0.002 in to -0.007 in
Burst Pressure
1,200 psi
Temp. Range
-40 Degrees F to 200 Degrees F
Color
Green
Material
Nylon
Jacket Material
No Jacket
Stripe Color
No Stripe
Maximum Operating Temperature
200 Degrees F
Hardness
Shore D 60
Autoclavable
No
Resistance Properties
Chemical Resistant, Humidity Resistant
Industry Application
Automation
Maximum Operating Pressure
400 psi @ 68 Degrees F
Flexibility
Semi-Flexible
Reinforcement
Not Reinforced
Maximum Vacuum Pressure
28 in Hg
Vacuum Rated
Vacuum Rated
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
System of Measurement
Inch
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Application
Air
Flow Application
Automation Machines, Conveyors, Packaging, Robotics
Minimum Operating Temperature
-40 Degrees F
Clarity
Opaque

Description

Tubing, Application Air, Color Green, Hardness Shore D 60, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 400 psi @ 68 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.