Zoro Homepage

Tubing, 1/2 in Outside Dia, 6 ft Length

  • Mfr # 9217-6

  • Zoro # G7695226


product price: $32.49
/ea

Key Features

Outside Dia.
1/2 in
Wall Thickness
0.029 in
Tube Length
6 ft
Tube Material
Brass
Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9217-6
Zoro #
G7695226
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/2 in
Wall Thickness
0.029 in
Tube Length
6 ft
Pipe Size
1/2 in
Inside Dia.
0.437 in
Outside Diameter
1/2 in
Overall Length
6 ft
Inside Diameter
0.437 in

Details

Tube Material
Brass
Item
260 Brass Round Tube
Type
General Purpose
Standards
RoHS 1, RoHS 2
Material Grade
260
Material
Brass
System of Measurement
Inch
Mechanical Finish
Mill
Shape
Round Tube

Description

260 Brass Round Tube, Material Brass, Outside Diameter 1/2 in, Inside Diameter 0.437 in, Wall Thickness 0.029 in, Overall Length 6 ft, Material Grade 260, Mechanical Finish Mill, Standards RoHS 1, RoHS 2, System of Measurement Inch, Shape Round Tube

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.