Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/2" OD, Nylon, Black, 100 Ft

  • Mfr # 2VDP7

  • Zoro # G2736002


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Nylon
Tube Hardness
Shore D: 60
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VDP7
Zoro #
G2736002
UPC #
190735927908
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.06 in
Tube Length
100 ft
Overall Length
100 ft
Outside Diameter Tolerance
+0.002 to -0.004 in
Inside Diameter
3/8 in
Outside Diameter
1/2 in

Details

Tube Material
Nylon
Tube Hardness
Shore D: 60
Max. Pressure
267 psi @ 68 Degrees F
Tube Color
Black
Burst Pressure
600 psi
Temp. Range
-4 Degrees F to 175 Degrees F
Vacuum Rating
28 in Hg
Item
Tubing
Tolerance
+0.002 in to -0.004 in
Material
Nylon
Color
Black
Stripe Color
No Stripe
Minimum Operating Temperature
-4 Degrees F
Autoclavable
No
Flow Application
Automation Machines, Conveyors, Packaging, Robotics
Jacket Material
No Jacket
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Clarity
Opaque
Maximum Operating Pressure
267 psi @ 68 Degrees F
Reinforcement
Not Reinforced
Maximum Operating Temperature
175 Degrees F
Application
Air
Vacuum Rated
Vacuum Rated
Industry Application
Automation
Flexibility
Semi-Flexible
Tube Form
Coil
Peristaltic Pump Compatible
No
Hardness
Shore D 60
Resistance Properties
Chemical Resistant, Humidity Resistant
Jacket Color
No Jacket
Maximum Vacuum Pressure
28 in Hg

Description

Tubing, Application Air, Color Black, Hardness Shore D 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 267 psi @ 68 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.