Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/2" OD, Nylon, Green, 100 Ft

  • Mfr # 2VDX9

  • Zoro # G2452895


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Tube Material
Nylon
Tube Hardness
Shore D: 60 +/-3
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VDX9
Zoro #
G2452895
UPC #
190735925515
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.06 in
Tube Length
100 ft
Outside Diameter Tolerance
+0.002 to -0.004 in
Outside Diameter
1/2 in
Overall Length
100 ft
Inside Diameter
3/8 in

Details

Tube Material
Nylon
Tube Hardness
Shore D: 60 +/-3
Max. Pressure
267 psi @ 68 Degrees F
Tube Color
Green
Vacuum Rating
28 in Hg
Tolerance
+0.002 in to -0.004 in
Temp. Range
-40 Degrees F to 200 Degrees F
Item
Tubing
Burst Pressure
800 psi
Material
Nylon
Color
Green
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Maximum Operating Pressure
267 psi @ 68 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Application
Air
Flow Application
Automation Machines, Conveyors, Packaging, Robotics
Flexibility
Semi-Flexible
Autoclavable
No
Peristaltic Pump Compatible
No
Hardness
Shore D 60
Tube Form
Coil
Clarity
Opaque
Minimum Operating Temperature
-40 Degrees F
Maximum Vacuum Pressure
28 in Hg
Industry Application
Automation
Jacket Material
No Jacket
Jacket Color
No Jacket
Maximum Operating Temperature
200 Degrees F
System of Measurement
Inch
Resistance Properties
Chemical Resistant, Humidity Resistant
Vacuum Rated
Vacuum Rated

Description

Tubing, Application Air, Color Green, Hardness Shore D 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 267 psi @ 68 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.