Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/2" OD, Nylon, Nat, 250 Ft

  • Mfr # 2VDR5

  • Zoro # G0293255


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Nylon
Tube Hardness
Shore D: 60 +/-3
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VDR5
Zoro #
G0293255
UPC #
190735905807
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.06 in
Tube Length
250 ft
Outside Diameter
1/2 in
Inside Diameter
3/8 in
Outside Diameter Tolerance
+0.002 to -0.004 in
Overall Length
250 ft

Details

Tube Material
Nylon
Tube Hardness
Shore D: 60 +/-3
Max. Pressure
267 psi @ 68 Degrees F
Tube Color
Natural
Vacuum Rating
28 in Hg
Temp. Range
-40 Degrees F to 200 Degrees F
Item
Tubing
Tolerance
+0.002 in to -0.004 in
Burst Pressure
800 psi
Material
Nylon
Color
Beige
Peristaltic Pump Compatible
No
Industry Application
Automation
Maximum Vacuum Pressure
28 in Hg
Autoclavable
No
Reinforcement
Not Reinforced
Clarity
Semi-Clear
Hardness
Shore D 60
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Flexibility
Semi-Flexible
Minimum Operating Temperature
-40 Degrees F
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
Flow Application
Automation Machines, Conveyors, Packaging, Robotics
System of Measurement
Inch
Maximum Operating Pressure
267 psi @ 68 Degrees F
Resistance Properties
Chemical Resistant, Humidity Resistant
Jacket Material
No Jacket
Maximum Operating Temperature
200 Degrees F
Application
Air
Jacket Color
No Jacket

Description

Tubing, Application Air, Color Beige, Hardness Shore D 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 267 psi @ 68 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.