Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/2" OD, Nylon, Natural, 50 Ft

  • Mfr # 2VDN2

  • Zoro # G3366352


product price: $64.15
/ea

Key Features

Tube Material
Nylon
Tube Hardness
Shore D: 60
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VDN2
Zoro #
G3366352
UPC #
190735933619
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.06 in
Tube Length
50 ft
Inside Diameter
3/8 in
Overall Length
50 ft
Outside Diameter Tolerance
+0.002 to -0.004 in
Outside Diameter
1/2 in

Details

Tube Material
Nylon
Tube Hardness
Shore D: 60
Max. Pressure
267 psi @ 68 Degrees F
Tube Color
Natural
Vacuum Rating
28 in Hg
Tolerance
+0.002 in to -0.004 in
Item
Tubing
Burst Pressure
600 psi
Temp. Range
-4 Degrees F to 175 Degrees F
Material
Nylon
Color
Beige
Tube Form
Coil
Peristaltic Pump Compatible
No
Fitting Compatibility
Compression, Push-to-Connect
Maximum Vacuum Pressure
28 in Hg
Maximum Operating Pressure
267 psi @ 68 Degrees F
Flow Application
Automation Machines, Conveyors, Packaging, Robotics
Jacket Material
No Jacket
System of Measurement
Inch
Jacket Color
No Jacket
Resistance Properties
Chemical Resistant, Humidity Resistant
Vacuum Rated
Vacuum Rated
Maximum Operating Temperature
175 Degrees F
Minimum Operating Temperature
-4 Degrees F
Industry Application
Automation
Reinforcement
Not Reinforced
Hardness
Shore D 60
Clarity
Semi-Clear
Application
Air
Stripe Color
No Stripe
Autoclavable
No
Flexibility
Semi-Flexible

Description

Tubing, Application Air, Color Beige, Hardness Shore D 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 267 psi @ 68 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.