Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/32 In ID, .157 In OD, 100 Ft.

  • Mfr # 1528-031157

  • Zoro # G3383353


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.06 in
Color
White
Temp. Range
-100 Degrees to 400 Degrees F
Tube Hardness
Shore A: 60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1528-031157
Zoro #
G3383353
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Inside Dia.
1/32 in
Outside Dia.
5/32 in
Tube Bend Radius
1/4 in
Tube Length
100 ft
Outside Diameter
5/32 in
Overall Length
100 ft
Bend Radius
1/4 in
Inside Diameter
1/32 in

Details

Item
Tubing
Material
Silicone
Color
White
Temp. Range
-100 Degrees to 400 Degrees F
Tube Hardness
Shore A: 60
Standards
FDA, NSF 51
Tube Color
Translucent White
Tensile Strength
1,200 psi
Max. Pressure
Not Rated
Tube Material
Silicone
Type
High Purity
Maximum Operating Temperature
400 Degrees F
Flow Application
Dairy, Food and Beverage Transfer, Peristaltic Pump
Hardness
Shore A 60
Clarity
Clear
System of Measurement
Inch
Resistance Properties
High Temperature Resistant
For Fluid Type
Beverages
Application
Beverage, Food
For Environment
High Temperature
Food Application
Food and Beverage
Tube Form
Straight
Minimum Operating Temperature
-100 Degrees F
Features
High Purity

Description

Tubing, Application Beverage, Food, Color White, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 1/32 in, Material Silicone, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5/32 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties High Temperature Resistant, Standards FDA, NSF 51, Wall Thickness 0.06 in, Bend Radius 1/4 in, Clarity Clear

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.