Zoro Homepage

Tubing, 1/4 In OD, 50 Ft L, Light Blue

  • Mfr # 2LZF3

  • Zoro # G2009621


product price: $14.35
/ea

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Inside Dia.
5/32 in
Outside Dia.
1/4 in
Wall Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LZF3
Zoro #
G2009621
UPC #
190735921265
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
5/32 in
Outside Dia.
1/4 in
Wall Thickness
0.05 in
Tube Length
50 ft
Bend Radius
1 in
Outside Diameter
1/4 in
Outside Diameter Tolerance
+/-0.004 in
Inside Diameter
5/32 in
Overall Length
50 ft

Description

Tubing, Application Air, Water, Color Light Blue, Hardness Shore A 98, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.