Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Tubing, Nylon, 1/4 in OD, 3/16 in ID, 100 ft L, Shore D 60, Black

  • Mfr # 2VDP4

  • Zoro # G2265094


product price: $30.55
/ea

Key Features

Tube Material
Nylon
Tube Hardness
Shore D: 60
Outside Dia.
1/4 in
Wall Thickness
0.03 in
Max. Pressure
400 psi @ 68 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VDP4
Zoro #
G2265094
UPC #
190735923764
Country of Origin
China

Dimensions

Outside Dia.
1/4 in
Wall Thickness
0.03 in
Tube Length
100 ft
Overall Length
100 ft
Outside Diameter Tolerance
+0.002 to -0.004 in
Outside Diameter
1/4 in
Inside Diameter
3/16 in

Details

Tube Material
Nylon
Tube Hardness
Shore D: 60
Max. Pressure
400 psi @ 68 Degrees F
Tube Color
Black
Tolerance
+0.002 in to -0.004 in
Vacuum Rating
28 in Hg
Item
Tubing
Temp. Range
-4 Degrees F to 175 Degrees F
Burst Pressure
795 psi
Color
Black
Material
Nylon
Vacuum Rated
Vacuum Rated
Maximum Operating Pressure
400 psi @ 68 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Temperature
175 Degrees F
Tube Form
Coil
Autoclavable
No
Resistance Properties
Chemical Resistant, Humidity Resistant
Clarity
Opaque
Minimum Operating Temperature
-4 Degrees F
Maximum Vacuum Pressure
28 in Hg
Jacket Color
No Jacket
Stripe Color
No Stripe
Application
Air
Peristaltic Pump Compatible
No
Industry Application
Automation
Jacket Material
No Jacket
Hardness
Shore D 60
Flexibility
Semi-Flexible
Reinforcement
Not Reinforced
System of Measurement
Inch
Flow Application
Automation Machines, Conveyors, Packaging, Robotics

Description

Tubing, Application Air, Color Black, Hardness Shore D 60, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 400 psi @ 68 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.