Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/4" OD, Nylon, Black, 250 Ft

  • Mfr # 2VDR9

  • Zoro # G1984823


product price: $71.49
/ea

Key Features

Tube Material
Nylon
Tube Hardness
Shore D: 60
Inside Dia.
11/64 in
Outside Dia.
1/4 in
Wall Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VDR9
Zoro #
G1984823
UPC #
190735921005
Country of Origin
China

Dimensions

Inside Dia.
11/64 in
Outside Dia.
1/4 in
Wall Thickness
0.03 in
Tube Length
250 ft
Overall Length
250 ft
Outside Diameter
1/4 in
Inside Diameter
3/16 in
Outside Diameter Tolerance
+0.002 to -0.004 in

Details

Tube Material
Nylon
Tube Hardness
Shore D: 60
Max. Pressure
400 psi @ 68 Degrees F
Tube Color
Black
Item
Tubing
Temp. Range
-4 Degrees F to 175 Degrees F
Vacuum Rating
28 in Hg
Tolerance
+0.002 in to -0.004 in
Burst Pressure
795 psi
Color
Black
Material
Nylon
Industry Application
Automation
Maximum Vacuum Pressure
28 in Hg
Resistance Properties
Chemical Resistant, Humidity Resistant
Peristaltic Pump Compatible
No
Flow Application
Automation Machines, Conveyors, Packaging, Robotics
Minimum Operating Temperature
-4 Degrees F
Tube Form
Coil
Vacuum Rated
Vacuum Rated
Clarity
Opaque
Flexibility
Semi-Flexible
Maximum Operating Temperature
175 Degrees F
Jacket Material
No Jacket
System of Measurement
Inch
Autoclavable
No
Application
Air
Reinforcement
Not Reinforced
Maximum Operating Pressure
400 psi @ 68 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Jacket Color
No Jacket
Hardness
Shore D 60
Stripe Color
No Stripe

Description

Tubing, Application Air, Color Black, Hardness Shore D 60, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 400 psi @ 68 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.