Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/4" OD, Nylon, Blue, 50 Ft

  • Mfr # 2VDT6

  • Zoro # G0696202


product price: $17.39
/ea

Key Features

Tube Material
Nylon
Tube Hardness
Shore D: 60
Inside Dia.
11/64 in
Outside Dia.
1/4 in
Wall Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VDT6
Zoro #
G0696202
UPC #
190735909195
Country of Origin
China

Dimensions

Inside Dia.
11/64 in
Outside Dia.
1/4 in
Wall Thickness
0.03 in
Tube Length
50 ft
Outside Diameter Tolerance
+0.002 to -0.004 in
Overall Length
50 ft
Inside Diameter
3/16 in
Outside Diameter
1/4 in

Details

Tube Material
Nylon
Tube Hardness
Shore D: 60
Max. Pressure
400 psi @ 68 Degrees F
Tube Color
Blue
Item
Tubing
Burst Pressure
795 psi
Vacuum Rating
28 in Hg
Temp. Range
-4 Degrees F to 175 Degrees F
Tolerance
+0.002 in to -0.004 in
Color
Blue
Material
Nylon
Maximum Operating Pressure
400 psi @ 68 Degrees F
Stripe Color
No Stripe
Resistance Properties
Chemical Resistant, Humidity Resistant
Tube Form
Coil
Minimum Operating Temperature
-4 Degrees F
Peristaltic Pump Compatible
No
Flow Application
Automation Machines, Conveyors, Packaging, Robotics
Maximum Vacuum Pressure
28 in Hg
Industry Application
Automation
System of Measurement
Inch
Application
Air
Clarity
Opaque
Maximum Operating Temperature
175 Degrees F
Hardness
Shore D 60
Flexibility
Semi-Flexible
Fitting Compatibility
Compression, Push-to-Connect
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Autoclavable
No
Vacuum Rated
Vacuum Rated
Jacket Material
No Jacket

Description

Tubing, Application Air, Color Blue, Hardness Shore D 60, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 400 psi @ 68 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.