Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/4" OD, Nylon, Yellow, 100 Ft

  • Mfr # 2VDY3

  • Zoro # G1700002


product price: $36.19
/ea

Key Features

Tube Material
Nylon
Tube Hardness
Shore D: 60
Inside Dia.
11/64 in
Outside Dia.
1/4 in
Wall Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VDY3
Zoro #
G1700002
UPC #
190735918678
Country of Origin
China

Dimensions

Inside Dia.
11/64 in
Outside Dia.
1/4 in
Wall Thickness
0.03 in
Tube Length
100 ft
Inside Diameter
3/16 in
Overall Length
100 ft
Outside Diameter Tolerance
+0.002 to -0.004 in
Outside Diameter
1/4 in

Details

Tube Material
Nylon
Tube Hardness
Shore D: 60
Max. Pressure
400 psi @ 68 Degrees F
Tube Color
Yellow
Temp. Range
-4 Degrees F to 175 Degrees F
Tolerance
+0.002 in to -0.004 in
Item
Tubing
Vacuum Rating
28 in Hg
Burst Pressure
795 psi
Material
Nylon
Color
Yellow
Peristaltic Pump Compatible
No
Tube Form
Coil
Maximum Operating Temperature
175 Degrees F
Jacket Color
No Jacket
Minimum Operating Temperature
-4 Degrees F
Application
Air
Industry Application
Automation
Hardness
Shore D 60
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
Flexibility
Semi-Flexible
Maximum Operating Pressure
400 psi @ 68 Degrees F
Flow Application
Automation Machines, Conveyors, Packaging, Robotics
Clarity
Opaque
Autoclavable
No
Resistance Properties
Chemical Resistant, Humidity Resistant
Vacuum Rated
Vacuum Rated
System of Measurement
Inch
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Maximum Vacuum Pressure
28 in Hg

Description

Tubing, Application Air, Color Yellow, Hardness Shore D 60, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 400 psi @ 68 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.