Zoro Homepage

Tubing, 1.402 in ID, 1-1/2 in. OD, Aluminum

  • Mfr # 4NTF9

  • Zoro # G2572403


product price: $47.29
/ea

Key Features

Tube Material
Aluminum
Inside Dia.
1.402 in
Outside Dia.
1 1/2 in
Wall Thickness
0.049 in
Tube Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NTF9
Zoro #
G2572403
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1.402 in
Outside Dia.
1 1/2 in
Wall Thickness
0.049 in
Tube Length
6 ft
Overall Length
6 ft
Outside Diameter
1 1/2 in
Inside Diameter
1.402 in

Details

Tube Material
Aluminum
Max. Pressure
613 psi
Material
Aluminum
Seamless/Welded
Seamless
Temp. Range
-452 Degrees F to 400 Degrees F
Item
Tubing
Standards
AMS4082, ASTM B210
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
400 Degrees F
Temper
T6
Tube Form
Straight
Material Grade
6061
System of Measurement
Inch
Weight per Foot
0.263 lb/ft
Maximum Operating Pressure
613 psi
Minimum Operating Temperature
-452 Degrees F
Fabrication
Seamless
Cleaned and Capped
No

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 1.402 in, Material Aluminum, Material Grade 6061, Maximum Operating Pressure 613 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1 1/2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4082, ASTM B210, Temper T6, Tube Form Straight, Wall Thickness 0.049 in, Food and Beverage Compatibility Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.