Zoro Homepage

Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Red

  • Mfr # PE38-DR

  • Zoro # G3024113


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Tube Material
Polyethylene
Max. Pressure
125 psi
Tube Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE38-DR
Zoro #
G3024113
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.062 in
Tube Length
1,000 ft
Tube Bend Radius
3 in
Inside Diameter
1/4 in
Outside Diameter
3/8 in
Outside Diameter Tolerance
+/-0.006 in
Overall Length
1,000 ft
Bend Radius
2 in

Details

Tube Material
Polyethylene
Max. Pressure
125 psi
Tube Color
Red
Item
Tubing
Tube Hardness
Shore D: 55
Standards
FDA, NSF 61
Temp. Range
-50 Degrees to 140 Degrees F
Material
LLDPE
Maximum Vacuum Pressure
28 in Hg
Features
Chemically Inert, Impermeable to Gas and Liquids
System of Measurement
Inch
Flexibility
Flexible
Tube Form
Coil
Does Not Contain
Does Not Impart Taste or Odor
Maximum Operating Pressure
150 psi @ 75 Degrees F
Color
Red
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Autoclavable
No
Peristaltic Pump Compatible
No
Vacuum Rated
Vacuum Rated
Minimum Operating Temperature
-50 Degrees F
Hardness
Shore A 98
Clarity
Opaque
Material Trade Name
Value-Tube
Maximum Operating Temperature
140 Degrees F
Reinforcement
Not Reinforced
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Jacket Material
No Jacket
Stripe Color
No Stripe
For Fluid Type
Gas
Application
Air, Lubricant, Water

Description

Tubing, Application Air, Lubricant, Water, Color Red, Hardness Shore A 98, Inside Diameter 1/4 in, Jacket Material No Jacket, Material LLDPE, Material Trade Name Value-Tube, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 1,000 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards FDA, NSF 61, Wall Thickness 0.062 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.