Zoro Homepage

Tubing, 1/4In IDx3/8 In OD, 250 Ft, Black

  • Mfr # 806FJ6

  • Zoro # G010354503


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.063 in
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Flexibility
Flexible
Inside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806FJ6
Zoro #
G010354503
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wall Thickness
0.063 in
Inside Diameter
1/4 in
Outside Diameter
3/8 in
Bend Radius
1 1/2 in
Overall Length
250 ft

Details

Item
Tubing
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Flexibility
Flexible
System of Measurement
Inch
Jacket Material
No Jacket
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Barbed, Crimp, Push-to-Connect
Maximum Operating Temperature
150 Degrees F
Hardness
Shore A 98
Tube Form
Coil
Resistance Properties
Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant
Material
Polyurethane
Clarity
Opaque
Application
Air, Water
Color
Black
Autoclavable
No
Food and Beverage Compatibility
Non-Potable Water
Maximum Operating Pressure
150 psi @ 73 Degrees F

Description

Tubing, Application Air, Water, Color Black, Food Application Not Applicable, Hardness Shore A 98, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/8 in, Overall Length 250 ft, Peristaltic Pump Compatible No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.