Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 1506-250438-5

  • Zoro # G606000531


product price: $16.69
/ea

Key Features

Material
Neoprene
Color
Black
Standards
ASTM D2000
Wall Thickness
0.09 in
Application
Air, Diluted Acid, Petroleum, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1506-250438-5
Zoro #
G606000531
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Outside Diameter
7/16 in
Overall Length
5 ft
Inside Diameter
1/4 in

Details

Item
Tubing
Material
Neoprene
Color
Black
Standards
ASTM D2000
Application
Air, Diluted Acid, Petroleum, Water
Maximum Operating Pressure
10 psi @ 70 Degrees F
Jacket Color
No Jacket
Fitting Compatibility
Barbed
Autoclavable
No
System of Measurement
Inch
Maximum Operating Temperature
225 Degrees F
For Fluid Type
Diluted Acid, Water
Resistance Properties
Electrical Insulating
Hardness
Shore A 80
Flow Application
Air Breathing Lines, Diluted Acid Transfer, Drain Lines, Petroleum Lines, Water Transfer
Jacket Material
No Jacket
Minimum Operating Temperature
-40 Degrees F
Reinforcement
Not Reinforced
Features
Electrical Insulation, General Purpose Transfer
Peristaltic Pump Compatible
No
For Environment
Marine
Industry Application
General Industrial, Petroleum Lines Marine
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Diluted Acid, Petroleum, Water, Color Black, Hardness Shore A 80, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Neoprene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 225 Degrees F, Outside Diameter 7/16 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Electrical Insulating

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.