Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 1506-500875-10

  • Zoro # G006000438


product price: $22.69
/ea

Key Features

Wall Thickness
0.13 in
Application
Air, Diluted Acid, Petroleum, Water
Color
Black
Standards
ASTM D2000
Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1506-500875-10
Zoro #
G006000438
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Overall Length
10 ft
Inside Diameter
1/2 in
Outside Diameter
3/4 in

Details

Item
Tubing
Application
Air, Diluted Acid, Petroleum, Water
Color
Black
Standards
ASTM D2000
Material
Neoprene
Resistance Properties
Electrical Insulating
Minimum Operating Temperature
-40 Degrees F
Autoclavable
No
Hardness
Shore A 80
Maximum Operating Pressure
10 psi @ 70 Degrees F
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Features
Electrical Insulation, General Purpose Transfer
System of Measurement
Inch
Flow Application
Air Breathing Lines, Diluted Acid Transfer, Drain Lines, Petroleum Lines, Water Transfer
Reinforcement
Not Reinforced
For Fluid Type
Diluted Acid, Water
For Environment
Marine
Fitting Compatibility
Barbed
Maximum Operating Temperature
225 Degrees F
Industry Application
General Industrial, Petroleum Lines Marine
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Diluted Acid, Petroleum, Water, Color Black, Hardness Shore A 80, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Neoprene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 225 Degrees F, Outside Diameter 3/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Electrical Insulating

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.