Tubing
Mfr # 1506-625875-50
Zoro # G806000683
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Neoprene
Standards
ASTM D2000
Wall Thickness
0.13 in
Application
Air, Diluted Acid, Petroleum, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1506-625875-50
Zoro #
G806000683
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.13 in
Overall Length
50 ft
Outside Diameter
7/8 in
Inside Diameter
5/8 in
Description
Tubing, Application Air, Diluted Acid, Petroleum, Water, Color Black, Hardness Shore A 80, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Neoprene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 225 Degrees F, Outside Diameter 7/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Electrical Insulating
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.