Zoro Homepage

Tubing

  • Mfr # 1508-062188-10

  • Zoro # G506000297


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Application
Chemical
Standards
ASTM D2000
Color
Black
Material
TPV
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1508-062188-10
Zoro #
G506000297
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter
3/16 in
Inside Diameter
1/16 in
Overall Length
10 ft

Description

Tubing, Application Chemical, Color Black, Hardness Shore A 64, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPV, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Outside Diameter 3/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, Reinforcement Not Reinforced, Standards ASTM D2000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.