Tubing
Mfr # 1508-1001250-20
Zoro # G806000584
product price: $88.19
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.13 in
Application
Chemical
Material
TPV
Standards
ASTM D2000
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1508-1001250-20
Zoro #
G806000584
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.13 in
Outside Diameter
1 1/4 in
Overall Length
20 ft
Inside Diameter
1 in
Description
Tubing, Application Chemical, Color Black, Hardness Shore A 64, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPV, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1 1/4 in, Overall Length 20 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, Reinforcement Not Reinforced, Standards ASTM D2000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.