Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 1508-188312-25

  • Zoro # G906000293


product price: $14.99
/ea

Key Features

Material
TPV
Wall Thickness
0.06 in
Color
Black
Application
Chemical
Standards
ASTM D2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1508-188312-25
Zoro #
G906000293
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter
5/16 in
Inside Diameter
3/16 in
Overall Length
25 ft

Details

Item
Tubing
Material
TPV
Color
Black
Application
Chemical
Standards
ASTM D2000
Maximum Operating Pressure
10 psi @ 70 Degrees F
Jacket Material
No Jacket
Flow Application
Acid, Alkali Lines, Chemical Drain Lines, Petro/Chem Transfer
Tensile Strength
950 psi
Peristaltic Pump Compatible
No
For Environment
Chemical, High Temperature
For Fluid Type
Acids, Alkalis, Chemicals
Autoclavable
No
Jacket Color
No Jacket
Minimum Operating Temperature
-60 Degrees F
Reinforcement
Not Reinforced
System of Measurement
Inch
Resistance Properties
Abrasion Resistant
Industry Application
Automotive, Business Machines, Petrochemical
Maximum Operating Temperature
275 Degrees F
Fitting Compatibility
Barbed
Hardness
Shore A 64
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Chemical, Color Black, Hardness Shore A 64, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPV, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Outside Diameter 5/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, Reinforcement Not Reinforced, Standards ASTM D2000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.