Zoro Homepage

Tubing

  • Mfr # 1508-312813-20

  • Zoro # G406000397


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
TPV
Application
Chemical
Standards
ASTM D2000
Wall Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1508-312813-20
Zoro #
G406000397
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.25 in
Overall Length
20 ft
Outside Diameter
13/16 in
Inside Diameter
5/16 in

Description

Tubing, Application Chemical, Color Black, Hardness Shore A 64, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPV, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Outside Diameter 13/16 in, Overall Length 20 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, Reinforcement Not Reinforced, Standards ASTM D2000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.