Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 1522-250375-25

  • Zoro # G406000526


product price: $12.39
/ea

Key Features

Color
Black
Wall Thickness
0.06 in
Standards
FDA/NSF 51
Material
PP
Application
Air, Chemical, Hydraulic Fluid, Food, Lubrication System Ink, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1522-250375-25
Zoro #
G406000526
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter
3/8 in
Inside Diameter
1/4 in
Overall Length
25 ft

Details

Item
Tubing
Color
Black
Standards
FDA/NSF 51
Material
PP
Application
Air, Chemical, Hydraulic Fluid, Food, Lubrication System Ink, Water
Industry Application
Chemical, Conduit, Furnace Drainage, Ice Making Machines, Instrumentation, Pneumatics, Refrigeration Drainage, Robotics
Resistance Properties
Acid Resistant, Alkali Resistant
Minimum Operating Temperature
-40 Degrees F
Flexibility
Flexible
Autoclavable
No
For Location
Outdoor
For Environment
Chemical, High Pressure
Jacket Material
No Jacket
Maximum Operating Pressure
157 psi @ 70 Degrees F
Maximum Operating Temperature
122 Degrees F
Food Application
Beverage
Tensile Strength
3,800 psi
Peristaltic Pump Compatible
No
System of Measurement
Inch
Flow Application
Chemical Lines, High Pressure Instrumentation, Hydraulic Fluid Lines, Liquid Food Transfer, Lubrication System Ink Lines, Pneumatic Lines, Water Distribution Lines, Water Softener Lines
Fitting Compatibility
Compression, Push-to-Connect
For Fluid Type
Chemicals, Liquid Food
Jacket Color
No Jacket
Hardness
Rockwell R 70
Features
Light-Sensitive Media (black)
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Food, Lubrication System Ink, Water, Color Black, Food Application Beverage, Hardness Rockwell R 70, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 157 psi @ 70 Degrees F, Maximum Operating Temperature 122 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.