Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 1522-375500-50

  • Zoro # G006000315


product price: $23.79
/ea

Key Features

Color
Black
Standards
FDA/NSF 51
Material
PP
Application
Air, Chemical, Hydraulic Fluid, Food, Lubrication System Ink, Water
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1522-375500-50
Zoro #
G006000315
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Inside Diameter
3/8 in
Overall Length
50 ft
Outside Diameter
1/2 in

Details

Item
Tubing
Color
Black
Standards
FDA/NSF 51
Material
PP
Application
Air, Chemical, Hydraulic Fluid, Food, Lubrication System Ink, Water
Food Application
Beverage
Hardness
Rockwell R 70
Tensile Strength
3,800 psi
For Fluid Type
Chemicals, Liquid Food
Fitting Compatibility
Compression, Push-to-Connect
For Environment
Chemical, High Pressure
Maximum Operating Temperature
122 Degrees F
Resistance Properties
Acid Resistant, Alkali Resistant
Minimum Operating Temperature
-40 Degrees F
Features
Light-Sensitive Media (black)
Flexibility
Flexible
System of Measurement
Inch
Reinforcement
Not Reinforced
For Location
Outdoor
Autoclavable
No
Industry Application
Chemical, Conduit, Furnace Drainage, Ice Making Machines, Instrumentation, Pneumatics, Refrigeration Drainage, Robotics
Maximum Operating Pressure
112 psi @ 70 Degrees F
Jacket Material
No Jacket
Flow Application
Chemical Lines, High Pressure Instrumentation, Hydraulic Fluid Lines, Liquid Food Transfer, Lubrication System Ink Lines, Pneumatic Lines, Water Distribution Lines, Water Softener Lines
Jacket Color
No Jacket
Peristaltic Pump Compatible
No

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Food, Lubrication System Ink, Water, Color Black, Food Application Beverage, Hardness Rockwell R 70, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 112 psi @ 70 Degrees F, Maximum Operating Temperature 122 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.