Tubing
Mfr # 1524-250375-20
Zoro # G906000484
product price: $25.29
/eaKey Features
Wall Thickness
0.06 in
Material
Nitrile
Application
Water
Color
Black
For Fluid Type
Diluted Solvents, Ethylene Glycol, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1524-250375-20
Zoro #
G906000484
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.06 in
Outside Diameter
3/8 in
Inside Diameter
1/4 in
Overall Length
20 ft
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 3/8 in, Overall Length 20 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.06 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.