Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 1524-250438-50

  • Zoro # G306000480


product price: $66.19
/ea

Key Features

Wall Thickness
0.09 in
Application
Water
Color
Black
Material
Nitrile
Peristaltic Pump Compatible
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1524-250438-50
Zoro #
G306000480
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Inside Diameter
1/4 in
Overall Length
50 ft
Outside Diameter
7/16 in

Details

Item
Tubing
Application
Water
Color
Black
Material
Nitrile
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Flow Application
Water Lines
Petroleum Product Compatibility
Grease, Oil
Hardness
Shore A 60
For Environment
Greasy, Oily
For Fluid Type
Diluted Solvents, Ethylene Glycol, Water
Reinforcement
Not Reinforced
Fitting Compatibility
Barbed
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
210 Degrees F
Resistance Properties
Oil Resistant
Autoclavable
No
Maximum Operating Pressure
10 psi @ 70 Degrees F
System of Measurement
Inch
Jacket Material
No Jacket
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.09 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.