Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 1524-625875-20

  • Zoro # G706000509


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Application
Water
Material
Nitrile
Wall Thickness
0.13 in
Color
Black
Peristaltic Pump Compatible
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1524-625875-20
Zoro #
G706000509
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Outside Diameter
7/8 in
Overall Length
20 ft
Inside Diameter
5/8 in

Details

Item
Tubing
Application
Water
Material
Nitrile
Color
Black
Peristaltic Pump Compatible
No
System of Measurement
Inch
Minimum Operating Temperature
-20 Degrees F
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Resistance Properties
Oil Resistant
For Fluid Type
Diluted Solvents, Ethylene Glycol, Water
Maximum Operating Temperature
210 Degrees F
For Environment
Greasy, Oily
Hardness
Shore A 60
Autoclavable
No
Petroleum Product Compatibility
Grease, Oil
Jacket Material
No Jacket
Flow Application
Water Lines
Maximum Operating Pressure
10 psi @ 70 Degrees F
Jacket Color
No Jacket
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 7/8 in, Overall Length 20 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.13 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.