Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 1525F-312438-5

  • Zoro # G106000222


product price: $70.29
/ea

Key Features

Material
FKM
Wall Thickness
0.06 in
Color
Black
Application
Chemical, Petroleum
Reinforcement
Not Reinforced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1525F-312438-5
Zoro #
G106000222
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Inside Diameter
5/16 in
Overall Length
5 ft
Outside Diameter
7/16 in

Details

Item
Tubing
Material
FKM
Color
Black
Application
Chemical, Petroleum
Reinforcement
Not Reinforced
Maximum Operating Temperature
400 Degrees F
Hardness
Shore A 75
System of Measurement
Inch
Jacket Material
No Jacket
Resistance Properties
Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant
Industry Application
Petrochemical
Autoclavable
No
For Fluid Type
Chemicals
Fitting Compatibility
Barbed
Flow Application
Hot Lubrication, Petro/Chem Transfer, Petroleum Lines
Features
Cable Jacketing, Seals Model Engine Exhaust
For Location
Outdoor
Peristaltic Pump Compatible
No
Maximum Operating Pressure
7 psi @ 72 Degrees F
For Environment
Chemical, High Temperature
Minimum Operating Temperature
-40 Degrees F
Jacket Color
No Jacket
Flexibility
Flexible
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Chemical, Petroleum, Color Black, Hardness Shore A 75, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FKM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 7 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 7/16 in, Overall Length 5 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.