Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 1525F-375500-5

  • Zoro # G506000198


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.06 in
Material
FKM
Color
Black
Application
Chemical, Petroleum
Jacket Color
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1525F-375500-5
Zoro #
G506000198
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter
1/2 in
Overall Length
5 ft
Inside Diameter
3/8 in

Details

Item
Tubing
Material
FKM
Color
Black
Application
Chemical, Petroleum
Jacket Color
No Jacket
Fitting Compatibility
Barbed
Industry Application
Petrochemical
Maximum Operating Temperature
400 Degrees F
For Location
Outdoor
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Maximum Operating Pressure
7 psi @ 72 Degrees F
Features
Cable Jacketing, Seals Model Engine Exhaust
Flow Application
Hot Lubrication, Petro/Chem Transfer, Petroleum Lines
For Fluid Type
Chemicals
Minimum Operating Temperature
-40 Degrees F
For Environment
Chemical, High Temperature
Autoclavable
No
Hardness
Shore A 75
Reinforcement
Not Reinforced
System of Measurement
Inch
Flexibility
Flexible
Resistance Properties
Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Chemical, Petroleum, Color Black, Hardness Shore A 75, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FKM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 7 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1/2 in, Overall Length 5 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.