Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 1525F-500625-5

  • Zoro # G506000259


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Application
Chemical, Petroleum
Wall Thickness
0.06 in
Color
Black
Material
FKM
Flexibility
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1525F-500625-5
Zoro #
G506000259
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Inside Diameter
1/2 in
Outside Diameter
5/8 in
Overall Length
5 ft

Details

Item
Tubing
Application
Chemical, Petroleum
Color
Black
Material
FKM
Flexibility
Flexible
Peristaltic Pump Compatible
No
Hardness
Shore A 75
For Environment
Chemical, High Temperature
Flow Application
Hot Lubrication, Petro/Chem Transfer, Petroleum Lines
Features
Cable Jacketing, Seals Model Engine Exhaust
Reinforcement
Not Reinforced
Resistance Properties
Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant
Jacket Material
No Jacket
For Location
Outdoor
Industry Application
Petrochemical
System of Measurement
Inch
Jacket Color
No Jacket
Maximum Operating Pressure
7 psi @ 72 Degrees F
Maximum Operating Temperature
400 Degrees F
Autoclavable
No
Minimum Operating Temperature
-40 Degrees F
For Fluid Type
Chemicals
Fitting Compatibility
Barbed
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Chemical, Petroleum, Color Black, Hardness Shore A 75, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FKM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 7 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.