Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 1525F-8MM10MM5

  • Zoro # G706000301


product price: $63.59
/ea

Key Features

Wall Thickness
1 mm
Application
Chemical, Petroleum
Color
Black
Material
FKM
For Location
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1525F-8MM10MM5
Zoro #
G706000301
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Outside Diameter
10 mm
Inside Diameter
8 mm
Overall Length
5 ft

Details

Item
Tubing
Application
Chemical, Petroleum
Color
Black
Material
FKM
For Location
Outdoor
System of Measurement
Metric
Jacket Color
No Jacket
For Fluid Type
Chemicals
Features
Cable Jacketing, Seals Model Engine Exhaust
Fitting Compatibility
Barbed
Hardness
Shore A 75
Reinforcement
Not Reinforced
Flexibility
Flexible
Jacket Material
No Jacket
Minimum Operating Temperature
-40 Degrees F
Industry Application
Petrochemical
Flow Application
Hot Lubrication, Petro/Chem Transfer, Petroleum Lines
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
7 psi @ 72 Degrees F
For Environment
Chemical, High Temperature
Autoclavable
No
Peristaltic Pump Compatible
No
Resistance Properties
Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Chemical, Petroleum, Color Black, Hardness Shore A 75, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material FKM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 7 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 10 mm, Overall Length 5 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.