Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 1525F10MM12MM1

  • Zoro # G206000672


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Application
Chemical, Petroleum
Material
FKM
Wall Thickness
1 mm
Color
Black
Outside Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1525F10MM12MM1
Zoro #
G206000672
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Outside Diameter
12 mm
Overall Length
10 ft
Inside Diameter
10 mm

Details

Item
Tubing
Application
Chemical, Petroleum
Material
FKM
Color
Black
Maximum Operating Pressure
7 psi @ 72 Degrees F
For Location
Outdoor
Flexibility
Flexible
Peristaltic Pump Compatible
No
Features
Cable Jacketing, Seals Model Engine Exhaust
For Environment
Chemical, High Temperature
Jacket Material
No Jacket
Minimum Operating Temperature
-40 Degrees F
Industry Application
Petrochemical
Hardness
Shore A 75
Flow Application
Hot Lubrication, Petro/Chem Transfer, Petroleum Lines
Resistance Properties
Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant
Jacket Color
No Jacket
System of Measurement
Metric
Autoclavable
No
Reinforcement
Not Reinforced
Fitting Compatibility
Barbed
For Fluid Type
Chemicals
Maximum Operating Temperature
400 Degrees F
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Chemical, Petroleum, Color Black, Hardness Shore A 75, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material FKM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 7 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 12 mm, Overall Length 10 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.