Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 1525S-06212520

  • Zoro # G506000624


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Wall Thickness
0.03 in
Application
Chemical, Petroleum
Material
FKM
Flow Application
Hot Lubrication, Petro/Chem Transfer, Petroleum Lines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1525S-06212520
Zoro #
G506000624
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.03 in
Outside Diameter
1/8 in
Inside Diameter
1/16 in
Overall Length
20 ft

Details

Item
Tubing
Color
Black
Application
Chemical, Petroleum
Material
FKM
Flow Application
Hot Lubrication, Petro/Chem Transfer, Petroleum Lines
Jacket Material
No Jacket
For Fluid Type
Chemicals
For Location
Outdoor
Features
Cable Jacketing, Seals Model Engine Exhaust
Maximum Operating Pressure
7 psi @ 72 Degrees F
Reinforcement
Not Reinforced
For Environment
Chemical, High Temperature
Fitting Compatibility
Barbed
Maximum Operating Temperature
400 Degrees F
Jacket Color
No Jacket
Autoclavable
No
Hardness
Shore A 60
Minimum Operating Temperature
-40 Degrees F
Industry Application
Petrochemical
System of Measurement
Inch
Peristaltic Pump Compatible
Yes
Resistance Properties
Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant
Flexibility
Flexible
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Chemical, Petroleum, Color Black, Hardness Shore A 60, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FKM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 7 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1/8 in, Overall Length 20 ft, Peristaltic Pump Compatible Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.